Overview
Mfr description
44796621 44796621 1-1/2 ID (F) MALE BRSS
Specifications
- TypeCam & Groove
- Coupler Size1-1/2 in
- Coupling DescriptorMale Adapter Male NPT Thread
- Max Pressure1,000 psi
- StylePart F
- Thread Size1-1/2 in
- MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data