Motion
44796654
1-1/2" Cam & Groove Female Coupler Hose Shank Part C, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742159
MFR #44796654
List Price$45.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Cam & Groove Female Coupler Hose Shank Part C, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742159
MFR #44796654

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.35/each for your price

Overview

Mfr description
44796654 44796654 1-1/2 ID (C) SHNK BRSS

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1-1/2 in
  • Coupling Descriptor
    Female Coupler Hose Shank
  • Max Pressure
    1,000 psi
  • Style
    Part C
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text