Motion
44796670
1-1/2" x 1-1/2" Cam & Groove Male Adapter Female NPT Thread Part A, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742161
MFR #44796670
List Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 1-1/2" Cam & Groove Male Adapter Female NPT Thread Part A, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742161
MFR #44796670

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.85/each for your price

Overview

Mfr description
44796670 44796670 1-1/2 ID (A) FEM BRASS

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1-1/2 in
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Max Pressure
    1,000 psi
  • Style
    Part A
  • Thread Size
    1-1/2 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought