Motion
44796688
1-1/4" x 1-1/4" Cam & Groove Male Adapter Male NPT Thread Part F, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742162
MFR #44796688
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Cam & Groove Male Adapter Male NPT Thread Part F, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742162
MFR #44796688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44796688 44796688 1-1/4 ID (F) MALE BRSS

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1-1/4 in
  • Coupling Descriptor
    Male Adapter Male NPT Thread
  • Max Pressure
    1,000 psi
  • Style
    Part F
  • Thread Size
    1-1/4 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought