Motion
44796704
1-1/4" x 1-1/4" Cam & Groove Female Coupler Female NPT Thread Part D, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742164
MFR #44796704
List Price$39.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Cam & Groove Female Coupler Female NPT Thread Part D, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742164
MFR #44796704

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.73/each for your price

Overview

Mfr description
44796704 44796704 1-1/4 ID (D) FEM BRASS

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1-1/4 in
  • Coupling Descriptor
    Female Coupler Female NPT Thread
  • Max Pressure
    1,000 psi
  • Style
    Part D
  • Thread Size
    1-1/4 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought