Motion
44796738
1-1/4" x 1-1/4" Cam & Groove Male Adapter Female NPT Thread Part A, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742166
MFR #44796738
Price$26.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Cam & Groove Male Adapter Female NPT Thread Part A, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742166
MFR #44796738

Mfr description
44796738 44796738 1-1/4 ID (A) FEM BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.13/each

Specifications

Dimensions

  • Coupler Size
    1-1/4 in
  • Thread Size
    1-1/4 in

Details

  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Material
    Brass
  • Max Pressure
    1000 psi
  • Style
    Part A
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)