Motion
44796746
1" Cam & Groove Dust Plug for Use with Couplers Part DP, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742167
MFR #44796746
Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Cam & Groove Dust Plug for Use with Couplers Part DP, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742167
MFR #44796746

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.68/each

Specifications

Dimensions

  • Coupler Size
    1 in

Details

  • Coupling Descriptor
    Dust Plug For Use With Couplers
  • Material
    Brass
  • Max Pressure
    1,000 psi
  • Style
    Part DP
  • Type
    Cam & Groove

Overview

Mfr description
44796746 44796746 1 ID DUST PLUG BRASS C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought