1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
44796779
1" Cam & Groove Male Adapter Hose Shank Part E, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #
11742170
MFR #
44796779
Price
$15.60
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
Value Collection 44796779
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44796779
1" Cam & Groove Male Adapter Hose Shank Part E, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #
11742170
MFR #
44796779
Mfr description
44796779 44796779 1 ID (E) SHANK BRASS C
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.60
/each
Add to Cart
Specifications
Dimensions
Coupler Size
1 in
Details
Coupling Descriptor
Male Adapter Hose Shank
Material
Brass
Max Pressure
1,000 psi
Style
Part E
Type
Cam & Groove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items