Motion
44796837
3/4" x 3/4" Cam & Groove Male Adapter Male NPT Thread Part F, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742175
MFR #44796837
Price$17.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" Cam & Groove Male Adapter Male NPT Thread Part F, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742175
MFR #44796837

Mfr description
44796837 44796837 3/4 ID (F) MALE BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.38/each

Specifications

Dimensions

  • Coupler Size
    3/4 in
  • Thread Size
    3/4 in

Details

  • Coupling Descriptor
    Male Adapter Male NPT Thread
  • Material
    Brass
  • Max Pressure
    1,000 psi
  • Style
    Part F
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)