Overview
Mfr description
44796845 44796845 3/4 ID DUST PLUG BRASS
Specifications
- TypeCam & Groove
- Coupler Size3/4 in
- Coupling DescriptorDust Plug For Use With Couplers
- Max Pressure1,000 psi
- StylePart DP
- MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data