Motion
44796852
3/4" Cam & Groove Dust Cap for Use with Adapters Part DC, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742177
MFR #44796852
List Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Cam & Groove Dust Cap for Use with Adapters Part DC, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742177
MFR #44796852

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.73/each for your price

Overview

Mfr description
44796852 44796852 3/4 ID DUST CAP BRASS

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    3/4 in
  • Coupling Descriptor
    Dust Cap For Use With Adapters
  • Max Pressure
    1,000 psi
  • Style
    Part DC
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought