Motion
44796886
3/4" Cam & Groove Female Coupler Hose Shank Part C, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742180
MFR #44796886
Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Cam & Groove Female Coupler Hose Shank Part C, Brass, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742180
MFR #44796886

Mfr description
44796886 44796886 3/4 ID (C) SHANK BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.63/each

Specifications

Dimensions

  • Coupler Size
    3/4 in

Details

  • Coupling Descriptor
    Female Coupler Hose Shank
  • Material
    Brass
  • Max Pressure
    1,000 psi
  • Style
    Part C
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)