Motion
44796894
3/4" x 3/4" Cam & Groove Female Coupler Male NPT Thread Part B, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742181
MFR #44796894
List Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" Cam & Groove Female Coupler Male NPT Thread Part B, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742181
MFR #44796894

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.50/each for your price

Overview

Mfr description
44796894 44796894 3/4 ID (B) MALE BRASS

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    3/4 in
  • Coupling Descriptor
    Female Coupler Male NPT Thread
  • Max Pressure
    1,000 psi
  • Style
    Part B
  • Thread Size
    3/4 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought