Motion
44796902
3/4" x 3/4" Cam & Groove Male Adapter Female NPT Thread Part A, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742182
MFR #44796902
List Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" Cam & Groove Male Adapter Female NPT Thread Part A, Brass, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742182
MFR #44796902

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.35/each for your price

Overview

Mfr description
44796902 44796902 3/4 ID (A) FEM BRASS C

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    3/4 in
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Max Pressure
    1,000 psi
  • Style
    Part A
  • Thread Size
    3/4 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought