1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
44796910
5" Cam & Groove Female Coupler Hose Shank Part C, Aluminum, 300 Max psi, for Suction & Discharge Hose
MI ITEM #
11742183
MFR #
44796910
List Price
$182.55
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
Value Collection 44796910
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44796910
5" Cam & Groove Female Coupler Hose Shank Part C, Aluminum, 300 Max psi, for Suction & Discharge Hose
MI ITEM #
11742183
MFR #
44796910
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$182.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
44796910 44796910 5 ID (C) SHANK ALUM CA
Specifications
Type
Cam & Groove
Coupler Size
5 in
Coupling Descriptor
Female Coupler Hose Shank
Max Pressure
300 psi
Style
Part C
Material
Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought