Motion
44796928
1/2" x 1/2" Cam & Groove Male Adapter Male NPT Thread Part F, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742184
MFR #44796928
Price$15.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Cam & Groove Male Adapter Male NPT Thread Part F, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742184
MFR #44796928

Mfr description
44796928 44796928 1/2 ID (F) MALE ALUM C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.80/each

Specifications

Dimensions

  • Coupler Size
    1/2 in
  • Thread Size
    1/2 in

Details

  • Coupling Descriptor
    Male Adapter Male NPT Thread
  • Material
    Aluminum
  • Max Pressure
    1,000 psi
  • Style
    Part F
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)