Motion
44796951
1/2" Cam & Groove Female Coupler Hose Shank Part C, Aluminum, 600 Max psi, for Suction & Discharge Hose
MI ITEM #11742187
MFR #44796951
List Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Cam & Groove Female Coupler Hose Shank Part C, Aluminum, 600 Max psi, for Suction & Discharge Hose
MI ITEM #11742187
MFR #44796951

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.93/each for your price

Overview

Mfr description
44796951 44796951 1/2 ID (C) SHANK ALUM

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1/2 in
  • Coupling Descriptor
    Female Coupler Hose Shank
  • Max Pressure
    600 psi
  • Style
    Part C
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought