Motion
44796969
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742188
MFR #44796969
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742188
MFR #44796969

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
44796969 44796969 1/2 ID (A) FEM ALUM CA

Specifications

  • Part Type
    Part A
  • ManufacturerName (description attribute)
    Value Collection
  • Body Material
    Aluminum
  • Coupling Gender
    Male
  • Type
    Cam & Groove
  • Coupler Size
    1/2 in
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Max Pressure
    600 psi
  • Style
    Part A
  • Thread Size
    1/2 in
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought