Overview
Mfr description
44796985 44796985 6 ID DUST PLUG ALUM CA
Specifications
- TypeCam & Groove
- Coupler Size6 in
- Coupling DescriptorDust Plug For Use With Couplers
- Max Pressure300 psi
- StylePart DP
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data