1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
44797009
6" Cam & Groove Male Adapter Hose Shank Part E, Aluminum, 300 Max psi, for Suction & Discharge Hose
MI ITEM #
11742192
MFR #
44797009
Price
$68.68
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
Value Collection 44797009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44797009
6" Cam & Groove Male Adapter Hose Shank Part E, Aluminum, 300 Max psi, for Suction & Discharge Hose
MI ITEM #
11742192
MFR #
44797009
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$68.68
/each
Qty
Add to Cart
Specifications
Dimensions
Coupler Size
6 in
Details
Coupling Descriptor
Male Adapter Hose Shank
Material
Aluminum
Max Pressure
300 psi
Style
Part E
Type
Cam & Groove
Overview
Mfr description
44797009 44797009 6 ID (E) SHANK ALUM CA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought