Motion
44797017
6" x 6" Cam & Groove Female Coupler Female NPT Thread Part D, Aluminum, 300 Max psi, for Suction & Discharge Hose
Mi Item #11742193
MFR #44797017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x 6" Cam & Groove Female Coupler Female NPT Thread Part D, Aluminum, 300 Max psi, for Suction & Discharge Hose
Mi Item #11742193
MFR #44797017

Mfr description
44797017 44797017 6 ID (D) FEM ALUM CAML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupler Size
    6 in
  • Thread Size
    6 in

Details

  • Coupling Descriptor
    Female Coupler Female NPT Thread
  • Material
    Aluminum
  • Max Pressure
    300 psi
  • Style
    Part D
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)