Motion
44797033
6" x 6" Cam & Groove Female Coupler Male NPT Thread Part B, Aluminum, 300 Max psi, for Suction & Discharge Hose
Mi Item #11742195
MFR #44797033
Price$62.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x 6" Cam & Groove Female Coupler Male NPT Thread Part B, Aluminum, 300 Max psi, for Suction & Discharge Hose
Mi Item #11742195
MFR #44797033

Mfr description
44797033 44797033 6 ID (B) MALE ALUM CAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.47/each

Specifications

Dimensions

  • Coupler Size
    6 in
  • Thread Size
    6 in

Details

  • Coupling Descriptor
    Female Coupler Male NPT Thread
  • Material
    Aluminum
  • Max Pressure
    300 psi
  • Style
    Part B
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)