Motion
44797041
6" x 6" Cam & Groove Male Adapter Female NPT Thread Part A, Aluminum, 300 Max psi, for Suction & Discharge Hose
MI ITEM #11742196
MFR #44797041
List Price$99.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x 6" Cam & Groove Male Adapter Female NPT Thread Part A, Aluminum, 300 Max psi, for Suction & Discharge Hose
MI ITEM #11742196
MFR #44797041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.93/each for your price

Overview

Mfr description
44797041 44797041 6 ID (A) FEM ALUM CAML

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    6 in
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Max Pressure
    300 psi
  • Style
    Part A
  • Thread Size
    6 in
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought