Motion
44797066
Cam & Groove Fitting Part - Aluminum
Mi Item #11742198
MFR #44797066
Price$59.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
Mi Item #11742198
MFR #44797066

Mfr description
44797066 44797066 4 ID (F) MALE ALUM CAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.25/each

Specifications

Dimensions

  • Coupler Size
    4 in
  • Thread Size
    4 in

Details

  • Body Material
    Aluminum
  • Coupling Descriptor
    Male Adapter Male NPT Thread
  • Coupling Gender
    Male
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Aluminum
  • Max Pressure
    400 psi
  • Part Type
    Part F
  • Style
    Part F
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)