Motion
44797074
4" x 4" Cam & Groove Female Coupler Female NPT Thread Part D, Aluminum, 400 Max psi, for Suction & Discharge Hose
MI ITEM #11742199
MFR #44797074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" x 4" Cam & Groove Female Coupler Female NPT Thread Part D, Aluminum, 400 Max psi, for Suction & Discharge Hose
MI ITEM #11742199
MFR #44797074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44797074 44797074 4 ID (D) FEM ALUM CAML

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    4 in
  • Coupling Descriptor
    Female Coupler Female NPT Thread
  • Max Pressure
    400 psi
  • Style
    Part D
  • Thread Size
    4 in
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought