Motion
44797090
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742201
MFR #44797090
List Price$88.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742201
MFR #44797090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.03/each for your price

Overview

Mfr description
44797090 44797090 4 ID (B) MALE ALUM CAM

Specifications

  • Part Type
    Part B
  • ManufacturerName (description attribute)
    Value Collection
  • Body Material
    Aluminum
  • Coupling Gender
    Female
  • Type
    Cam & Groove
  • Coupler Size
    4 in
  • Coupling Descriptor
    Female Coupler Male NPT Thread
  • Max Pressure
    400 psi
  • Style
    Part B
  • Thread Size
    4 in
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text