Motion
44797108
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742202
MFR #44797108
Price$70.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742202
MFR #44797108

Mfr description
44797108 44797108 4 ID DUST CAP ALUM CAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.40/each

Specifications

Dimensions

  • Coupler Size
    4 in

Details

  • Body Material
    Aluminum
  • Coupling Descriptor
    Dust Cap For Use With Adapters
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Aluminum
  • Max Pressure
    400 psi
  • Part Type
    Part DC
  • Style
    Part DC
  • Type
    Cam & Groove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)