Motion
44797116
Cam & Groove Fitting Part - Aluminum
Mi Item #11742203
MFR #44797116
Price$23.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
Mi Item #11742203
MFR #44797116

Mfr description
44797116 44797116 3 ID DUST PLUG ALUM CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.30/each

Specifications

Dimensions

  • Coupler Size
    3 in

Details

  • Body Material
    Aluminum
  • Coupling Descriptor
    Dust Plug For Use With Couplers
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Aluminum
  • Max Pressure
    500 psi
  • Part Type
    Part DP
  • Style
    Part DP
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)