Motion
44797124
3" Cam & Groove Dust Cap for Use with Adapters Part DC, Aluminum, 500 Max psi, for Suction & Discharge Hose
Mi Item #11742204
MFR #44797124
Price$53.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Cam & Groove Dust Cap for Use with Adapters Part DC, Aluminum, 500 Max psi, for Suction & Discharge Hose
Mi Item #11742204
MFR #44797124

Mfr description
44797124 44797124 3 ID DUST CAP ALUM CAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.05/each

Specifications

Dimensions

  • Coupler Size
    3 in

Details

  • Coupling Descriptor
    Dust Cap For Use With Adapters
  • Material
    Aluminum
  • Max Pressure
    500 psi
  • Style
    Part DC
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)