Motion
44797157
3" Cam & Groove Female Coupler Hose Shank Part C, Aluminum, 500 Max psi, for Suction & Discharge Hose
Mi Item #11742207
MFR #44797157
Price$68.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Cam & Groove Female Coupler Hose Shank Part C, Aluminum, 500 Max psi, for Suction & Discharge Hose
Mi Item #11742207
MFR #44797157

Mfr description
44797157 44797157 3 ID (C) SHANK ALUM CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.18/each

Specifications

Dimensions

  • Coupler Size
    3 in

Details

  • Coupling Descriptor
    Female Coupler Hose Shank
  • Material
    Aluminum
  • Max Pressure
    500 psi
  • Style
    Part C
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)