Motion
44797256
1-1/2" Cam & Groove Dust Plug for Use with Couplers Part DP, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742216
MFR #44797256
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Cam & Groove Dust Plug for Use with Couplers Part DP, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742216
MFR #44797256

Mfr description
44797256 44797256 1-1/2 ID DUST PLUG ALU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Coupler Size
    1-1/2 in

Details

  • Coupling Descriptor
    Dust Plug For Use With Couplers
  • Material
    Aluminum
  • Max Pressure
    1,000 psi
  • Style
    Part DP
  • Type
    Cam & Groove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)