Motion
44797264
Cam & Groove Fitting Part - Aluminum
Mi Item #11742217
MFR #44797264
Price$26.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
Mi Item #11742217
MFR #44797264

Mfr description
44797264 44797264 1-1/2 ID DUST CAP ALUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.68/each

Specifications

Dimensions

  • Coupler Size
    1-1/2 in

Details

  • Body Material
    Aluminum
  • Coupling Descriptor
    Dust Cap For Use With Adapters
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Aluminum
  • Max Pressure
    1,000 psi
  • Part Type
    Part DC
  • Style
    Part DC
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)