Overview
Mfr description
44797306 44797306 1-1/2 ID (A) FEM ALUM
Specifications
- TypeCam & Groove
- Coupler Size1-1/2 in
- Coupling DescriptorMale Adapter Female NPT Thread
- Max Pressure1,000 psi
- StylePart A
- Thread Size1-1/2 in
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data