Motion
44797314
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742222
MFR #44797314
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742222
MFR #44797314

Mfr description
44797314 44797314 1-1/4 ID DUST PLUG ALU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Coupler Size
    1-1/4 in

Details

  • Body Material
    Aluminum
  • Coupling Descriptor
    Dust Plug For Use With Couplers
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Aluminum
  • Max Pressure
    1,000 psi
  • Part Type
    Part DP
  • Style
    Part DP
  • Type
    Cam & Groove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)