Motion
44797322
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742223
MFR #44797322
List Price$26.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742223
MFR #44797322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.53/each for your price

Overview

Mfr description
44797322 44797322 1-1/4 ID DUST CAP ALUM

Specifications

  • Part Type
    Part DC
  • ManufacturerName (description attribute)
    Value Collection
  • Body Material
    Aluminum
  • Type
    Cam & Groove
  • Coupler Size
    1-1/4 in
  • Coupling Descriptor
    Dust Cap For Use With Adapters
  • Max Pressure
    1,000 psi
  • Style
    Part DC
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought