Overview
Mfr description
44797330 44797330 1-1/4 ID (F) MALE ALUM
Specifications
- TypeCam & Groove
- Coupler Size1-1/4 in
- Coupling DescriptorMale Adapter Male NPT Thread
- Max Pressure1,000 psi
- StylePart F
- Thread Size1-1/4 in
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data