Motion
44797348
1-1/4" Cam & Groove Male Adapter Hose Shank Part E, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742225
MFR #44797348
List Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Cam & Groove Male Adapter Hose Shank Part E, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742225
MFR #44797348

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.30/each for your price

Overview

Mfr description
44797348 44797348 1-1/4 ID (E) SHNK ALUM

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1-1/4 in
  • Coupling Descriptor
    Male Adapter Hose Shank
  • Max Pressure
    1,000 psi
  • Style
    Part E
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought