Motion
44797363
1-1/4" Cam & Groove Female Coupler Hose Shank Part C, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742227
MFR #44797363
List Price$35.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Cam & Groove Female Coupler Hose Shank Part C, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742227
MFR #44797363

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.50/each for your price

Overview

Mfr description
44797363 44797363 1-1/4 (C) SHANK ALUM C

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1-1/4 in
  • Coupling Descriptor
    Female Coupler Hose Shank
  • Max Pressure
    1,000 psi
  • Style
    Part C
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text