Motion
44797397
1" Cam & Groove Dust Plug for Use with Couplers Part DP, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742230
MFR #44797397
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Cam & Groove Dust Plug for Use with Couplers Part DP, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742230
MFR #44797397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44797397 44797397 1 ID DUST PLUG ALUM CA

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    1 in
  • Coupling Descriptor
    Dust Plug For Use With Couplers
  • Max Pressure
    1,000 psi
  • Style
    Part DP
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought