Overview
Mfr description
44797405 44797405 1 ID DUST CAP ALUM CAM
Specifications
- TypeCam & Groove
- Coupler Size1 in
- Coupling DescriptorDust Cap For Use With Adapters
- Max Pressure1,000 psi
- StylePart DC
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data