Motion
44797454
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742236
MFR #44797454
List Price$24.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum
MI ITEM #11742236
MFR #44797454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.58/each for your price

Overview

Mfr description
44797454 44797454 1 ID (B) MALE ALUM CAM

Specifications

  • Part Type
    Part B
  • ManufacturerName (description attribute)
    Value Collection
  • Body Material
    Aluminum
  • Coupling Gender
    Female
  • Type
    Cam & Groove
  • Coupler Size
    1 in
  • Coupling Descriptor
    Female Coupler Male NPT Thread
  • Max Pressure
    1,000 psi
  • Style
    Part B
  • Thread Size
    1 in
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought