Overview
Mfr description
44797488 44797488 3/4 ID DUST CAP ALUM C
Specifications
- TypeCam & Groove
- Coupler Size3/4 in
- Coupling DescriptorDust Cap For Use With Adapters
- Max Pressure1,000 psi
- StylePart DC
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data