Overview
Mfr description
44797496 44797496 3/4 ID (F) MALE ALUM C
Specifications
- TypeCam & Groove
- Coupler Size3/4 in
- Coupling DescriptorMale Adapter Male NPT Thread
- Max Pressure1,000 psi
- StylePart F
- Thread Size3/4 in
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data