Motion
44797504
3/4" Cam & Groove Male Adapter Hose Shank Part E, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742241
MFR #44797504
List Price$9.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Cam & Groove Male Adapter Hose Shank Part E, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
MI ITEM #11742241
MFR #44797504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.78/each for your price

Overview

Mfr description
44797504 44797504 3/4 ID (E) SHANK ALUM

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    3/4 in
  • Coupling Descriptor
    Male Adapter Hose Shank
  • Max Pressure
    1,000 psi
  • Style
    Part E
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought