Overview
Mfr description
44797512 44797512 3/4 ID (D) FEM ALUM CA
Specifications
- TypeCam & Groove
- Coupler Size3/4 in
- Coupling DescriptorFemale Coupler Female NPT Thread
- Max Pressure1,000 psi
- StylePart D
- Thread Size3/4 in
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data