Motion
44797538
3/4" x 3/4" Cam & Groove Female Coupler Male NPT Thread Part B, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742244
MFR #44797538
Price$20.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" Cam & Groove Female Coupler Male NPT Thread Part B, Aluminum, 1,000 Max psi, for Suction & Discharge Hose
Mi Item #11742244
MFR #44797538

Mfr description
44797538 44797538 3/4 ID (B) MALE ALUM C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.03/each

Specifications

Dimensions

  • Coupler Size
    3/4 in
  • Thread Size
    3/4 in

Details

  • Coupling Descriptor
    Female Coupler Male NPT Thread
  • Material
    Aluminum
  • Max Pressure
    1,000 psi
  • Style
    Part B
  • Type
    Cam & Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)