Motion
44797561
4" x 4" Cam & Groove Male Adapter Male NPT Thread Part F, Stainless Steel, 400 Max psi, for Suction & Discharge Hose
MI ITEM #11742247
MFR #44797561
List Price$351.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" x 4" Cam & Groove Male Adapter Male NPT Thread Part F, Stainless Steel, 400 Max psi, for Suction & Discharge Hose
MI ITEM #11742247
MFR #44797561

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$351.15/each for your price

Overview

Mfr description
44797561 44797561 4 ID (F) MALE SS CAMLO

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    4 in
  • Coupling Descriptor
    Male Adapter Male NPT Thread
  • Max Pressure
    400 psi
  • Style
    Part F
  • Thread Size
    4 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought