Overview
Mfr description
44797579 44797579 4 ID (D) FEM SS CAMLOK
Specifications
- TypeCam & Groove
- Coupler Size4 in
- Coupling DescriptorFemale Coupler Female NPT Thread
- Max Pressure400 psi
- StylePart D
- Thread Size4 in
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data