Motion
44797587
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11742249
MFR #44797587
List Price$271.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11742249
MFR #44797587

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$271.15/each for your price

Overview

Mfr description
44797587 44797587 4 ID (A) FEM SS CAMLOK

Specifications

  • Part Type
    Part A
  • ManufacturerName (description attribute)
    Value Collection
  • Body Material
    Stainless Steel
  • Coupling Gender
    Male
  • Type
    Cam & Groove
  • Coupler Size
    4 in
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Max Pressure
    400 psi
  • Style
    Part A
  • Thread Size
    4 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought