Motion
44797603
3" x 3" Cam & Groove Female Coupler Male NPT Thread Part B, Stainless Steel, 500 Max psi, for Suction & Discharge Hose
MI ITEM #11742251
MFR #44797603
List Price$248.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 3" Cam & Groove Female Coupler Male NPT Thread Part B, Stainless Steel, 500 Max psi, for Suction & Discharge Hose
MI ITEM #11742251
MFR #44797603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$248.80/each for your price

Overview

Mfr description
44797603 44797603 3 ID (B) MALE SS CAMLO

Specifications

  • Type
    Cam & Groove
  • Coupler Size
    3 in
  • Coupling Descriptor
    Female Coupler Male NPT Thread
  • Max Pressure
    500 psi
  • Style
    Part B
  • Thread Size
    3 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought